5/16 in x 3 in Interior Structural Wood Lag Screws Powerlags Washer Head T-Star, 12PK
- Mfr # 45810208007643
- Zoro # G023331652
product price:
$
13.79
/pk of 12, $1.15/ea
Key Features
Torx Drive
Head Type
Washer Head
Drive Size
T40
Material
Carbon Steel
Finish
Zinc Yellow
Materials for Use With
Treated Lumber, Wood, Timber, Log, Multi-ply Engineered Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 45810208007643
- Zoro #
- G023331652
- UPC #
- 712216026056
- Country of Origin
- United States
Dimensions
- Screw Size
- 5/16 in
- Fastener Length
- 3 in
- Drive Size
- T40
Details
- Head Type
- Washer Head
- Drive
- Torx
- Material
- Carbon Steel
- Finish
- Zinc Yellow
- Materials for Use With
- Treated Lumber, Wood, Timber, Log, Multi-ply Engineered Wood
- Interior/Exterior
- Interior
- Thread Style
- Partially Threaded
- Item
- Wood Screws
- Includes
- Bit
Description
SPAX Powerlags Washer Head Yellow Zinc Coating Structural Screw - The Perfect Fastener for Interior Projects When it comes to interior construction, choosing the right fastener is crucial for the longevity and stability of your projects. Engineered for Heavy Duty Durability: These screws feature a washer head design that provides a larger surface area, distributing load evenly and enhancing clamping power. Whether you ftre working on interior framing, shelving, garage storage, or beam and truss assembly, SPAX Powerlags ensure your structures are built to last. Yellow Zinc Coating for Reliable Protection: The yellow zinc coating offers reliable protection against corrosion, making these screws suitable for use with pressure-treated lumber and other wood types in interior environments. This coating not only protects the screw but also ensures the longevity of your projects, even in moisture-prone areas like basements and garages. Versatile Application Across Multiple Projects: From framing and shelving to assembling beams and trusses, these screws deliver the strength and reliability you need. Their versatility makes them a true work horse and the go-to choice for professionals and DIY enthusiasts alike. No Pre-Drilling Required: With SPAXâ€s technology, these screws can be driven into wood without the need for pre-drilling, saving you time and effort. This feature makes SPAX Powerlags not only stronger but also incredibly efficient for all your interior construction needs. Key Features: Washer head design for maximum clamping power and load distribution. Yellow zinc coating for corrosion protection in interior environments. Ideal for interior framing, shelving, garage storage, beam and truss assembly, and more. Suitable for use with pressure-treated lumber and various wood types. No pre-drilling required, offering time-saving convenience.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.