Shop SPAX
See all product information
Create Account
5/16 in x 5 in Exterior Structural Wood Lag Screws Powerlags Hex Head Hex, 12PK
- Mfr # 45718208012743
- Zoro # G823331692
product price:Â
$
24.49
/pk of 12, $2.04/ea
Key Features
Hex Head
Drive Size
7/16"
Material
Carbon Steel
Finish
High Corrosion Resistant
Materials for Use With
Treated Lumber, Wood, Timber, Log, Multi-ply Engineered Wood
Interior/Exterior
Exterior
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 45718208012743
- Zoro #
- G823331692
- UPC #
- 712216026032
- Country of Origin
- United States
- Head Type
- Hex
- Drive
- Hex
- Material
- Carbon Steel
- Finish
- High Corrosion Resistant
- Materials for Use With
- Treated Lumber, Wood, Timber, Log, Multi-ply Engineered Wood
- Interior/Exterior
- Exterior
- Thread Style
- Partially Threaded
- Item
- Wood Screws
- Includes
- Bit
Dimensions
- Screw Size
- 5/16 in
- Fastener Length
- 5 in
- Drive Size
- 7/16"
Description
SPAX Powerlags Hex Head HCR Coating Structural Screws - Built for Heavy-Duty Outdoor Projects For outdoor construction, you need fasteners that offer superior strength, durability, and resistance to the elements. Powerlags are engineered to meet these demands, making them the ideal choice for pressure-treated lumber, deck builds, landscaping timbers, sheds, and other heavy-duty structures. Maximum Torque and Secure Fit - Featuring a hex head design, SPAX Powerlags allow for maximum torque transfer during installation, ensuring a tight, secure fit. Whether you ftre building a deck, constructing a shed, or securing landscaping timbers, these screws provide the strength needed for reliable, long-lasting results. Plus, with no pre-drilling required, you ftll save time and effort on every project. Superior Corrosion Resistance - Outdoor projects require materials that can withstand the harshest conditions. These screws are coated with advanced High Corrosion Resistance (HCR) technology, protecting against rust and corrosion, even in high-moisture environments or when used with pressure-treated lumber. This ensures your structures remain durable over time. Trusted by Professionals - SPAX Powerlags are the fasteners of choice for both professionals and DIY enthusiasts. With their superior holding power, corrosion resistance, and easy installation, these screws help you achieve professional-grade results in every build. Key Features: Hex head design for optimal torque and easy installation. HCR coating for superior corrosion resistance. Ideal for pressure-treated lumber, decks, landscaping, sheds, and more. No pre-drilling required, saving time on every project. Engineered for structural strength and long-lasting durability.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.