Shop SPAX
See all product information
Create Account
#6 x 1-1/2 in Interior Wood Screws Cabinet Specialty MDF Trim Head T-Star Plus, 300PK
- Mfr # 4351010350404
- Zoro # G023331676
product price:
$
24.99
/pk of 300, $0.08/ea
Key Features
Trim Head
Torx Drive
Drive Size
T15+
Material
Carbon Steel
Finish
Zinc Plated
Materials for Use With
Wood, MDF, Medium density fiberboard, Hardwood, Fiberboard,
Interior/Exterior
Interior
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4351010350404
- Zoro #
- G023331676
- UPC #
- 712216023390
- Country of Origin
- Germany
Dimensions
- Screw Size
- #6
- Fastener Length
- 1-1/2 in
- Drive Size
- T15+
Details
- Head Type
- Trim
- Drive
- Torx
- Material
- Carbon Steel
- Finish
- Zinc Plated
- Materials for Use With
- Wood, MDF, Medium density fiberboard, Hardwood, Fiberboard,
- Interior/Exterior
- Interior
- Thread Style
- Partially Threaded
- Item
- Wood Screws
- Includes
- Bit
Description
SPAX MDF & Finishing Trim Screws deliver precision, strength, and clean finishes for interior wood applications. Engineered to prevent splitting in MDF, hardwood, trim, baseboards, door jambs, and cabinetry, these screws offer reliable holding power and a professional-grade finish-ideal for woodworking, carpentry, and trim installations. The sharp drill point tip eliminates the need for pre-drilling, even in dense materials like MDF and hardwood, helping to reduce splitting and ensure smooth, accurate fastening. SPAXâ€s advanced thread serrations drive faster with less torque-saving battery life and reducing wear on power tools. A low-profile trim head with cutting ribs allows the screw to countersink flush, delivering a clean, professional look in visible applications like cabinetry, molding, and fine furniture. The star drive (Torx-compatible) head offers better bit grip and reduced cam-out for improved control and cleaner installs. SPAXâ€s T-STAR plus drive system provides premium engagement for pros who want precision with every turn. SPAX screws are code-recognized for use in untreated and above-ground pressure-treated lumber (AWPA UC1-UC2), making them a versatile choice for interior dry and damp environments. From cabinetry and furniture to molding and millwork, SPAX trim screws are trusted by professionals and DIYers alike for dependable performance, clean finishes, and ease of use.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.