Shop SPAX
See all product information
Create Account
#8 x 2 in Exterior / Interior Finish Partial Thread Powertrim Trim Head T-Star Plus, 100PK
- Mfr # 42318304005068
- Zoro # G023331546
product price:
$
13.85
/pk of 100, $0.14/ea
Key Features
Trim Head
Torx Drive
Screw Size
#8
Fastener Length
2 in
Drive Size
T10+
Material
Carbon Steel
Finish
High Corrosion Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 42318304005068
- Zoro #
- G023331546
- UPC #
- 712216024724
- Country of Origin
- United States
- Head Type
- Trim
- Drive
- Torx
- Material
- Carbon Steel
- Finish
- High Corrosion Resistant
- Materials for Use With
- Pressure Treated Lumber and Wood trim
- Interior/Exterior
- Interior/Exterior
- Thread Style
- Partially Threaded
- Item
- Wood Screws
- Includes
- Bit
Dimensions
- Screw Size
- #8
- Fastener Length
- 2 in
- Drive Size
- T10+
Description
Elevate Your Woodworking and Carpentry Projects: SPAX Powertrim Finishing Trim Screws offer the perfect blend of precision, performance, and durability for both indoor and outdoor projects. From crown molding, baseboards, and window casings to door jambs and cabinetry, these versatile fasteners ensure a flush, clean finish that meets the highest standards of professionals and DIY enthusiasts alike. HCR (High Corrosion Resistance) coating are designed for use in both interior and exterior composite (PVC) connection applications. These finishing trim fasteners are designed to countersink for a clean-flush finish in both wood and composite materials. Popular projects and applications include: Window & Door Casings: Secure trim around windows and doors for a neat, professional look. Baseboards & Crown Molding: Achieve a flush, low-profile finish for molding installation. Chair Rails & Wainscoting: Fasten decorative wall treatments without risking splits or damage. Cabinetry & Built-Ins: Provide strong, discreet connections in shelving, storage units, and custom carpentry. Exterior Trim & Fascia: Safely attach trim boards to decks, porches, or rooflines, designed to withstand outdoor conditions. Soffit & Eaves: Secure these vulnerable exterior elements with corrosion-resistant fasteners. Outdoor Railing Systems: Use trim screws for railing posts, balusters, and decorative trim, blending strength with a clean appearance. Because trim screws are designed to minimize splitting, offer better clamping force, and produce a more refined finish, theyâ€re ideal for both detailed interior finishes and rugged outdoor trim work.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.