Shop SPAX
See all product information
Create Account
#8 x 2 in Interior Wood Metal Screws Cabinet Pan Head Phillips Square Unidrive, 140PK
- Mfr # 4111010400504
- Zoro # G623331465
product price:
$
15.59
/pk of 140, $0.11/ea
Key Features
Pan Head
Drive
Phillips Square Unidrive
Drive Size
#2
Material
Carbon Steel
Finish
Zinc Plated
Materials for Use With
Wood, Plastic, Composite, PVC, Light Duty Sheet Metal, MDF, Medium density fiberboard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4111010400504
- Zoro #
- G623331465
- UPC #
- 712216025431
- Country of Origin
- United States
- Head Type
- Pan
- Drive
- Phillips Square Unidrive
- Material
- Carbon Steel
- Finish
- Zinc Plated
- Materials for Use With
- Wood, Plastic, Composite, PVC, Light Duty Sheet Metal, MDF, Medium density fiberboard
- Interior/Exterior
- Interior
- Thread Style
- Fully Threaded
- Item
- Wood Screws
- Includes
- Bit
Dimensions
- Screw Size
- #8
- Fastener Length
- 2 in
- Drive Size
- #2
Description
Transform your projects with SPAX Pan Head Multi-Purpose Construction Screws-engineered to combine versatile functionality, unmatched durability, and professional-grade performance. Great for virtually any interior project, whether youâ€re securing wood, sheet metal, masonry, concrete, or plastic, these screws adapt seamlessly to your needs, making them ideal for cabinetry, woodworking, and general construction tasks. Key Features & Benefits: - Unidrive Combination Head (Phillips/Square). - Pan Head Design features a rounded top and flat underside which provides ample clamping force without requiring a flush mount, making it perfect for securing thin materials or creating a neat finish in woodworking. - Heat-Treated Durability for maximum strength and reliability. - Thread Serrations: Designed for faster driving and reduced splitting, these serrations help you get more done in less time while maintaining a secure grip. - 4CUT Point Technology: Save effort and skip pre-drilling. The innovative cutting tip effortlessly bites into materials, streamlining your workflow on every project. - Versatile Applications: From DIY repairs to professional builds, SPAX screws hold up under demanding conditions, delivering consistent, code-compliant results (IRC/IBC DrJ TER No. 2010-02).
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.