Zoro Homepage

Wood Screw, 4 in, Washer Head

  • Mfr # 4581820801005

  • Zoro # G101293643


product price: $46.19
/ea

Key Features

Flange Round Head
System of Measurement
Inch
Fastener Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4581820801005
Zoro #
G101293643
UPC #
712216019331
Country of Origin
China

Dimensions

Fastener Length
4 in

Details

System of Measurement
Inch
Head Type
Flange Round
Item
Wood Screw

Description

The SPAX factor - for the craftsman that concentrates on the details, we work for you. For the pro that puts qualify first, we help you create stronger connections, enhance performance and improve results when your reputation is on the line. This high performance wood screw is not your average screw. Designed for structural wood applications and heated treated to grade 5 durability. It is made with carbon steel and coated for lasting results to fasten strongly and securely. U.S made SPAX is your trusted partner for your fastening needs. Do it Once, Do it Right with SPAX.


  • • Check out our Threads! Our patented thread serration technology allows the screw to be driven faster, reduces splitting in wood, and reduces driving torque by 40 percent. Let the SPAX FACTOR take some of the hassle out of your next project
  • • The ideal replacement for the conventional lag. IRC/IBC Code Compliant: TER-No. 1912-07
  • • True to size thread diameters, grade 5 heat treat, and the washer head style are just some of this fasteners distinct advantages. Tested under the toughest scenarios to give you confidence in every connection
  • • T-Star 6 lobe design is compatible with all industry standard bits and provides superior bit engagement
  • • Fastener length stamp on the head provides convenient identification without measuring and aids on-site inspections
  • • The HCR (High Corrosion Resistant) double barrier coating is tested and recognized for use in ground contact and pressure treated lumber for exterior fresh water general construction applications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products