Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Spax Deck Screw, #10 x 3 in, Flat Head, Torx Drive 4191670500754

Deck Screw, #10 x 3 in, Flat Head, Torx Drive (Discontinued)

  • Mfr # 4191670500754
  • Zoro # G7138547
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4191670500754
Zoro #
G7138547
UPC #
712216022232
Country of Origin
United States

Dimensions

Screw Size
#10
Fastener Length
3 in

Details

Head Type
Flat
Drive
Torx
Item
Deck Screw
System of Measurement
Inch
Interior/Exterior
Exterior

Description

3 In. Flat Head Screw Is Fast And Easy-Driving. It Is Perfect For Treated Lumber And Exterior Wood Applications. It Won'T Strip Out Or Split.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.