Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4351010400403
Zoro #
G0727903
UPC #
-
Country of Origin
Germany
Dimensions
Drive Size
#2
Length
1-1/2"
Size
#8
Details
System of Measurement
Inch
Head Type
Slender
Material
Steel
Finish
zinc
Item
MDF Screw
Thread Type
UNC
Drive Type
T-Star
Description
MDF Screw, Finish Zinc, Material Steel, System of Measurement Inch, Head Type Slender, Package Quantity 80
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.