Zoro Homepage
This item is Discontinued.
Spax Multi-Material Screw, Dacrotized Steel Flat Head 30 PK 4101820550753

Multi-Material Screw, Dacrotized Steel Flat Head 30 PK (Discontinued)

  • Mfr # 4101820550753
  • Zoro # G2841763
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4101820550753
Zoro #
G2841763
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
#3
Size
#12
Length
3"

Details

System of Measurement
Inch
Head Type
Flat
Material
Steel
Finish
Dacrotized
Item
Multi-Material Screw
Drive Type
Phillips/Square
Thread Type
UNC

Description

Multi-Material Screw, Finish Dacrotized, Material Steel, System of Measurement Inch, Head Type Flat, Package Quantity 30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.