Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Anchor, 4" L, Carbon Steel, Flat Head, 8 PK

  • Mfr # 4191670601002

  • Zoro # G405266022


product price: $9.79
/pk 8, $1.22/ea

Key Features

Compatible Material
Drywall
Anchor Length
4"
Thread Size
#14
Material
Carbon Steel
Head Type
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4191670601002
Zoro #
G405266022
UPC #
712216024106
Country of Origin
United States

Dimensions

Anchor Length
4"
Thread Size
#14

Details

Item
Screw Anchor
Compatible Material
Drywall
Material
Carbon Steel
Head Type
Flat
Drive Type
Torx
System of Measurement
Inch

Description

The SPAX factor - for the craftsman that concentrates on the details, we work for you. For the pro that puts qualify first, we help you create stronger connections, enhance performance and improve results when your reputation is on the line. This high performance wood screw is not your average screw. While it is designed for wood applications it is also functional for other materials like masonry, drywall, plastic and up to 24ga steel. Masonry and concrete do require pre-drilling. It is made with carbon steel and coated for durability to fasten strongly and securely. U.S made SPAX is your trusted partner for your fastening needs. Do it once, Do it right with SPAX.


  • • Check out our Threads! Our patented thread serration technology allows the screw to be driven faster, easier to install, and reduces splitting in wood. Let the SPAX FACTOR take some of the hassle out of your next project
  • • No Predrilling in Wood! Unique 4Cut Point design provides a self-drilling feature to prevent splitting in hardwood
  • • T-Star plus drive provides superior bit engagement. Better bit engagement means quicker installation with less effort. Conveniently allows for one-hand overhead driving
  • • Patented MULTIhead countersinks the screw head flush in wood
  • • Stay Stronger for Longer! Heat Treated Grade 5 Durability. Tested under the toughest scenarios to give you confidence in every connection
  • • Requires a T-20+ bit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.