Shop ZORO SELECT
See all product information
Create Account
Concrete Screw, 1/4" Dia., Hex, 4 in L, 410 Stainless Steel Silver Ruspert, 100 PK
- Mfr # U70555.025.0400
- Zoro # G3632553
product price:Â
$
119.99
/pk of 100, $1.20/ea
Free Shipping & Returns
Key Features
Compatible Material
Concrete
Anchor Diameter
1/4"
Material
Stainless Steel
Finish
Silver Ruspert
Head Type
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U70555.025.0400
- Zoro #
- G3632553
- UPC #
- 707392282907
- Country of Origin
- Multiple
- Item
- Concrete Screw
- Compatible Material
- Concrete
- Material
- Stainless Steel
- Finish
- Silver Ruspert
- Head Type
- Hex
- Drive Type
- External Hex
- ICC Approved for Cracked Concrete
- No
- Material Grade
- 410
- Seismic Approved
- No
- Type
- Self Threading
- ICC Approved for Un-Cracked Concrete
- No
- Ultimate Tension (Lbs.)
- 600 lb
- Maximum Ultimate Shear Strength
- 760 lb
- Features
- Notched High-Low Threads
- System of Measurement
- Inch
- Maximum Ultimate Tension Strength
- 600 lb
- Pack Size
- Small Pack
- Screw Anchor Type
- Concrete Screw Anchor
- Material Grade/Class
- 410
- Removable
- Removable
- Shell Material
- Stainless Steel
- ICC Approval Type
- Not Rated
- Traction Material
- Stainless Steel
Dimensions
- Anchor Diameter
- 1/4"
- Overall Length
- 4 in
- Drill Bit Size
- 3/16"
- Minimum Installation Depth
- 1 in
- Max. Work Thickness
- 3 in
- Thread Length
- 4 in
- Drill Size
- 1/2 in
- Maximum Material Thickness
- 3 in
- Body Length
- 4 in
- Wire Rope Length
- 4 in
- Length
- 4 in
- Fits Chest Size
- Notched High-Low Threads
Description
Concrete Anchor Screw, Anchor Diameter 1/4 in, Overall Length 4 in, Head Type Hex, Drive Type External Hex, Material Stainless Steel, Material Grade/Class 410, Removable Removable, Compatible Material Concrete, Drill Bit Size 3/16 in, Screw Anchor Type Concrete Screw Anchor, System of Measurement Inch, Maximum Material Thickness 3 in, Maximum Ultimate Shear Strength 760 lb, Maximum Ultimate Tension Strength 600 lb, Minimum Installation Depth 1 in, Body Length 4 in, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.