
Wood Screw, #14, 2-1/2 in, Steel Flat Head Torx Drive
Mfr # 4191670600604
Zoro # G005313072
product price: $15.75
/ea
Sold in multiples of 5 for $78.75
Key Features
Flat Head
Torx Drive
System of Measurement
Inch
Screw Size
#14
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4191670600604
Zoro #
G005313072
UPC #
712216024069
Country of Origin
United States
Dimensions
Screw Size
#14
Fastener Length
2-1/2 in
Details
System of Measurement
Inch
Head Type
Flat
Drive
Torx
Material
Steel
Item
Wood Screw
Description
The SPAX Factor - for the craftsman that concentrates on the details, we work for you. For the pro that puts quality first, we help you create stronger connections, enhance performance and improve results when your reputation is on the line. This high-performance wood screw is not your average screw. While it is designed for wood applications it is also functional for other materials like masonry, drywall, plastic and up to 24ga steel.
- • Check out our Threads! Our patented thread serration technology allows the screw to be driven faster, easier to install, and reduces splitting in wood. Let the SPAX FACTOR take some of the hassle out of your next project
- • No Predrilling in Wood! Unique 4Cut Point design provides a self-drilling feature to prevent splitting in hardwood
- • T-Star plus drive provides superior bit engagement. Better bit engagement means quicker installation with less effort. Conveniently allows for one-hand overhead driving
- • Patented MULTIhead countersinks the screw head flush in wood
- • Stay Stronger for Longer! Heat Treated Grade 5 Durability. Tested under the toughest scenarios to give you confidence in every connection
- • Requires a T-30+ bit * Included in box
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.