Zoro Homepage

Wood Screw, 5/16 in, 4 in, 5 PK

  • Mfr # 45818208010043

  • Zoro # G106871969


product price: $87.29
/pk 5, $17.46/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Screw Size
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45818208010043
Zoro #
G106871969
UPC #
712216024328
Country of Origin
United States

Dimensions

Screw Size
5/16 in
Fastener Length
4 in

Details

System of Measurement
Inch
Item
Wood Screw

Description

Mp Screw Str #14X2.5" 1#, 5PK, 5PK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.