This item is Discontinued.

Spax Wood Screw, #8, 1 in, Zinc Plated Steel Pan Head Combination Phillips/Square Drive, 125 PK 4111010400253

This item is Discontinued.

Spax

Wood Screw, #8, 1 in, Zinc Plated Steel Pan Head Combination Phillips/Square Drive, 125 PK (Discontinued)

Mfr # 4111010400253
Zoro # G3349717
Country of Origin Unknown
Category Wood Screws
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4111010400253
Zoro #
G3349717
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#8
Fastener Length
1 in
Drive Size
#2

Details

System of Measurement
Inch
Head Type
Pan
Drive
Combination Phillips/Square
Material
Steel
Finish
Zinc Plated
Thread Style
Coarse
Item
Wood Screw
Thread Type
Coarse
Head Style
Pan

Description

Multi-Material Screw, Finish Zinc-Plated, Material Steel, Screw Size #8, Fastener Length 1 in, Drive Combination Phillips/Square, Drive Size #2, Head Style Pan, System of Measurement Inch, Head Type Pan, Package Quantity 125

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.