SZX05609 3.5 oz Color Changing Paint - Gold; Orange; Purple; Red Aerosol
- Mfr # SZX05609
- Zoro # G804133222
product price:Â
$
31.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SZX05609
- Zoro #
- G804133222
- UPC #
- 739792029738
- Country of Origin
- China
Description
Not sure what color to paint your vehicle? Spaz Stix Color Changing paint is the perfect solution. Our paint gives a "chameleon effect" which brings out a new color at every angle. When used in natural sunlight the colors are shifted even more than normal!
Features- Use Spaz Stix Surface Pre Prep (SZX90050 or SZX90059) before painting to keep paint jobs- swirl and fingerprint free
- Spaz Stix Change Color paint's will appear lightly colored at first and build in intensity with additional coats
- To optimize Color Change effects for interior plastic applications apply 2-3 light coats of Spaz Stix Black/Backer (SZX00110 or SZX00119) behind the Color Change paint
- For exterior applications, apply Spaz Stix Black/Backer first, and then spray Color Change paint over it. Then seal and protect with Spaz Stix No.SZX90109 Clear Coat
- SZX00110 High Gloss Black backer 2oz Airbrush or SZX00119 3.5oz Aerosol
- Color: Gold, Orange, Purple, Red Aerosol
- Dimension: 6" H x 2.5" W x 2.5" L
- Weight: 0.31 lbs
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.