SZX05709 Color Changing Paint - Green; Purple; Teal
- Mfr # SZX05709
- Zoro # G504133140
product price:
$
39.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SZX05709
- Zoro #
- G504133140
- UPC #
- 739792029745
- Country of Origin
- China
Description
Not sure what color to paint your vehicle? Spaz Stix Color Changing paint is the perfect solution. Our paint gives a “chameleon effect” which brings out a new color at every angle. When used in natural sunlight the colors are shifted even more than normal! Try our most popular color change in airbrush or aerosol paints including Holographic, Green/Purple/Teal and Gold to Red.
Features- To optimize Color Change effects for interior plastic applications apply 2-3 light coats of Spaz Stix Black/Backer (SZX00110 or SZX00119) behind the Color Change paint
- Color: Green, Purple, Teal
- Dimension: 6" H x 2.5" W x 2.5" L
- Weight: 0.31 lbs
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.