SZX05809 Color Change Holographic Paint - Aerosol 3.5 oz

  • Mfr # SZX05809
  • Zoro # G904133139
product price: 
$
41.45
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SZX05809
Zoro #
G904133139
UPC #
739792029752
Country of Origin
China

Description

Not sure what color to paint your vehicle? Spaz Stix Color Changing paint is the perfect solution. Our paint gives a "chameleon effect" which brings out a new color at every angle. When used in natural sunlight the colors are shifted even more than normal!

Features
  • Use Spaz Stix Surface Pre Prep (SZX90050 or SZX90059) before painting to keep paint jobs- swirl and fingerprint free
  • Spaz Stix Change Color paint's will appear lightly colored at first and build in intensity with additional coats
  • For exterior applications, apply Spaz Stix Black/Backer first, and then spray Color Change paint over it. Then seal and protect with Spaz Stix No.SZX90109 Clear Coat
Recommended Backer Color:
  • SZX00110 High Gloss Black backer 2oz Airbrush or SZX00119 3.5oz Aerosol
Specifications
  • Dimension: 6" H x 2.5" W x 2.5" L
  • Weight: 0.31 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews