Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

54 gal Oil Absorbed, White (Discontinued)

  • Mfr # ENV150
  • Zoro # G4066874
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ENV150
Zoro #
G4066874
UPC #
662706110362
Country of Origin
United States

Dimensions

Length
150 ft
Width
30"

Details

Fluids Absorbed
Oil
Color
White
Container Type
Roll
Absorbency Weight
28 lbs
Absorbent Form
Roll
Volume Absorbed per Pkg.
54 gal

Description

SPC® ENV MAXX Enhanced Oil-Only Sorbent-Pad Roll, 54gal, 30" x 150ft, White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.