This item is Discontinued.

Spc 63 gal, Chemicals; Oil; Petroleum; Water, Gray, 100 PK HT303

63 gal, Chemicals; Oil; Petroleum; Water, Gray, 100 PK (Discontinued)

  • Mfr # HT303
  • Zoro # G4069035
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT303
Zoro #
G4069035
UPC #
662706211540
Country of Origin
United States

Dimensions

Length
300 ft
Width
30"

Details

Volume Absorbed per Pkg.
63 gal
Color
Gray
Fluids Absorbed
Chemicals; Oil; Petroleum; Water
Container Type
Roll
Absorbency Weight
55 lbs
Absorbent Form
Roll

Description

SPC® High-Traffic Series Sorbent-Pad Roll, 63gal, 30" x 300ft, Gray, 100/Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.