
Modular-Kart, Recycled HDPE, 1300 lb Load Capacity, 2 Shelves, 96 in L, 36 in W, 32 in H
Mfr # K9636B
Zoro # G5967521
product price:Â $928.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Overall Height
32 in
Overall Length
96 in
Overall Width
36 in
Material
Recycled HDPE
Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
K9636B
Zoro #
G5967521
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
32 in
Overall Length
96 in
Overall Width
36 in
Details
Material
Recycled HDPE
Color
Black
Load Capacity
1300 lb
Item
Modular-Kart
Number of Shelves
2
Assembled/Unassembled
Unassembled
Features
Mobile
Description
Kart,Modular,96 In. x 36 In. x 32 In.,Kart Base
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.