
Modular-Kart, Recycled HDPE, 600 lb Load Capacity, 2 Shelves, 36 in L, 24 in W, 32 in H
Mfr # KT3624B
Zoro # G5967451
product price:Â $297.99
/ea
Free Shipping & Returns
Key Features
Overall Height
32 in
Overall Length
36 in
Overall Width
24 in
Material
Recycled HDPE
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KT3624B
Zoro #
G5967451
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
32 in
Overall Length
36 in
Overall Width
24 in
Shelf Width
24"
Shelf Length
36 in
Details
Material
Recycled HDPE
Color
Black
Load Capacity
600 lb
Item
Modular-Kart
Wheel Type
Caster
Number of Shelves
2
Assembled/Unassembled
Unassembled
Features
Mobile
Description
Kart,Modular,Solid Top,36 In.x24 In.x32 In. Base
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.