Zoro Homepage

Workbenches, 36" W, Adjustable Height, 660 lb.

  • Mfr # AWT3624

  • Zoro # G5967269


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Workbench/Work Table Type
Adjustable Workbenches
Load Capacity
660 lb.
No. of Shelves
1
Height
Adjustable
Width
36"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AWT3624
Zoro #
G5967269
UPC #
-
Country of Origin
United States

Dimensions

Height
Adjustable
Width
36"
Depth
24"

Details

Workbench/Work Table Type
Adjustable Workbenches
Load Capacity
660 lb.
No. of Shelves
1
Item
Workbenches
Workbench/Table Assembly
Assembled

Description

Work-Bench,Adjustable,24 In.x36 In.,Solid Top

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.