
Workbenches, 96" W, Adjustable Height, 2640 lb.
Mfr # AWT9636
Zoro # G5967381
product price: $447.99
/eaKey Features
Workbench/Work Table Type
Adjustable Workbenches
Load Capacity
2640 lb.
No. of Shelves
1
Height
Adjustable
Workbench/Table Assembly
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AWT9636
Zoro #
G5967381
UPC #
-
Country of Origin
United States
Dimensions
Height
Adjustable
Width
96"
Depth
36"
Details
Workbench/Work Table Type
Adjustable Workbenches
Load Capacity
2640 lb.
No. of Shelves
1
Item
Workbenches
Workbench/Table Assembly
Assembled
Description
Work-Bench,Adjustable,36 96,Solid Top
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.