Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Spc Re-Form Plus Sorbent-Pad Roll, 62 gal, 28.5 in. x 150 ft RFP28-DP

Re-Form Plus Sorbent-Pad Roll, 62 gal, 28.5 in. x 150 ft (Discontinued)

  • Mfr # RFP28-DP
  • Zoro # G405742434
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RFP28-DP
Zoro #
G405742434
UPC #
662706892015
Country of Origin
United States

Dimensions

Length
150 ft
Width
28.5"

Details

Color
Gray
Item
Sorbents
Absorbency Weight
33 lbs
Volume Absorbed Range
62 gal
Features
Heavyweight

Description

Cover it all with multi-purpose, indoor/outdoor sorbent pads. Ultra-absorbent Re-Form backing soaks up and retains water-, petroleum- and chemical-based fluids. Spunbond-coverstock top layer enhances durability, enabling use as a floor mat in high traffic areas. Perforated design simplifies dispensing.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.