15 gal Chemicals; Oil; Petroleum; Water Absorbed, Gray/Yellow, 5 PK (Discontinued)
- Mfr # SKA-PP
- Zoro # G4069893
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SKA-PP
Zoro #
G4069893
UPC #
662706252406
Country of Origin
United States
Dimensions
Length
19"; 12 ft
Width
3"; 15"; 17"
Outside Dia.
3"
Details
Fluids Absorbed
Chemicals; Oil; Petroleum; Water
Color
Gray/Yellow
Container Type
Bucket
Absorbency Weight
21 lbs
Volume Absorbed per Pkg.
15 gal
Absorbent Form
Kit
Description
SPC® SKA-PP Economy Allwik Spill Kit, 5/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.