Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Hole Wall Mounted Faucet, Polished Chrome

  • Mfr # SB-2553

  • Zoro # G1892444


product price: $748.07
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
ADA Compliant
No
Number of Handles
2
Weight
4.81
Material of Construction
Brass, Plastic, Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB-2553
Zoro #
G1892444
UPC #
671252140013
Country of Origin
China

Dimensions

Connection Size
1/2"
Height
2.82
Width
14.0
Length
9.65
Hose Length (In.)
0.0
Max Deck Thickness (In.)
0.0
Spout Length (In.)
6.37
Shower Head Face Diameter
0.0
Spout Height (In.)
2.75

Details

Number of Holes
3
ADA Compliant
No
Finish
Polished Chrome
Number of Handles
2
Weight
4.81
Material of Construction
Brass, Plastic, Zinc
Flow Rate (GPM)
1.2 GPM
Item
Wall Mounted Faucet
Drain Type
Push-Pop
Valve Type
1/4 turn ceramic
Connection Type
NPT and Sweat/Solder
Color
Chrome
For Use With
Clodagh Aerator, RPG05-109262, RPG05-109263, Speakman S-3470 Push Pop-Up Drain
Drain Included
Yes
Collection
Lura
Vandal Resistant
No
Spout Reach (In.)
1.63
Self-Cleaning Nozzles
No
Flow Type
Aerated & Spray
Warranty
Limited Lifetime
Rough-in Valve Template Included
No
Scald Guard Included
No
Integral Stops
No
Shower Arm Included
No
Faucet Configuration
Widespread
Valve Included
Yes
Type of Spout
Rigid
Number of Spray Patterns
0
CEC Certified
Yes
Assembly Required
Yes
Faucet Center Measurement
8
Activation Type
Rotate Handle
Temperature Limit Control
No
Hose Included
No
Installation Type
Wall Mounted
Number of Showerheads
0
Handle Placement
Wall Mounted Handle
Number of Jets
0
Escutcheon Included
No
Faucet Handle Style
Lever
Handles Included
Yes
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Massage Feature
No
Pause Control
No
Diverter Included
No
Theme
Modern

Description

Crafted in partnership with award-winning designer Clodagh, the Lura Wall-Mounted Faucet marries elements of both modern and traditional design with seamless operation. It features a singular, minimalistic spout paired with classic lever handles. The solid, low-lead brass body is coated with a corrosion-resistant finish, assuring it maintains its striking brilliance over time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.