
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S-3014-BN
Zoro #
G1121891
UPC #
671252085864
Country of Origin
China
Dimensions
Width
4"
Height
3.78"
Face Dia.
3.78"
Depth
3.55"
Details
Item
Shower Head
Material
Plastic
Flow Rate
2.5 gpm
Finish
Brushed Nickel
Flow Rate (GPM)
2.5
Connection
1/2"-14 FNPT
Standards
ASME A112.18.1/CSA B125.1
Features
Spray Adjusting Anystream Technology, Unique, Transitional Design, 5 Plungers With 45 sprays, 12 Massage Jets, 3 Spray Patterns, Spray Adjusting Handle, Corrosion Resistant Finishes
Description
With the Caspian S-3014-BN Shower Head, our goal was to marry form and function together. Featuring a refined, yet unique design - the Caspian Shower Head is ideal for both modern and traditional bathrooms alike. Featuring 45 individual sprays paired with 12 center massage jets, the Caspian Shower Head has been intricately engineered to deliver a complete bathing experience. By rotating the spray face in either direction, you can easily transition between Intense, Massage and Combination spray patterns. This fixture features a corrosion-resistant finish with a 2.5 GPM flow rate.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA, CO, HI, MA, NJ, NY, OR, RI, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.