Zoro Homepage

Aerated Outlet, 15/16 in - 27, Brass, PK6

  • Mfr # RPG05-1177

  • Zoro # G3332192


product price: $143.99
/pk 6, $24.00/ea
Free Shipping & Returns

Key Features

Sub-Category
Aerators
Fits Brand
Speakman
Material
Brass
Finish
Chrome
Material of Construction
Brass, Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPG05-1177
Zoro #
G3332192
UPC #
671252014727
Country of Origin
United States

Dimensions

Thread Size
15/16 in - 27
Length (In.)
3.5
Thread Size Type
Dual
Connection Size
15/16"-27

Description

Outlet, Thread Size Type Dual, Thread Size 15/16 in - 27, Flow Rate 2.2 gpm, Flow Outlet Type Aerated, Chrome Finish, Standards Not Applicable, Package Quantity 6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.