Zoro Homepage

Bathroom Faucet Hose

  • Mfr # RPG63-0089

  • Zoro # G2036715


product price: $24.25
/ea

Key Features

Overall Length
9 in
For Use With Mfr. Model Number
SB-1721, SB-1821
Fits Brand
Speakman
Finish
Stainless Steel
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPG63-0089
Zoro #
G2036715
UPC #
-
Country of Origin
China

Dimensions

Overall Length
9 in
Inlet Connection Size
1/2"

Details

Item
Supply Hose
For Use With Mfr. Model Number
SB-1721, SB-1821
Fits Brand
Speakman
Finish
Stainless Steel
Material
Stainless Steel
Compatible Manufacturer Part Number
SB-1721, SB-1821
Compatible Brand
Speakman
Flow Rate - Maximum
1.5 gpm
Inlet Connection Type
NPSM
Sprayer Connection Type
Compression
Inlet Connection Gender
Male
Product Type
Supply Hose

Description

Bathroom Faucet Hose, For Use With Grainger Item Number 22FE19, 22FE23, For Use With Mfr. Model Number SB-1721, SB-1821, Fits Brand Speakman

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.