This item is Discontinued.

Speakman Caspian S-3014-BN-E175 Low Flow Shower Head S-3014-BN-E175

Caspian S-3014-BN-E175 Low Flow Shower Head (Discontinued)

  • Mfr # S-3014-BN-E175
  • Zoro # G7745815
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S-3014-BN-E175
Zoro #
G7745815
UPC #
671252126802
Country of Origin
China

Dimensions

Length
4.0
Width
3.8
Height
3.6
Face Dia.
3.78"
Hose Length (In.)
0.0
Depth
3.55"
Connection Size
1/2 IN - 14 NPT
Shower Head Face Diameter
3.8
Spout Height (In.)
0.0
Spout Length (In.)
0.0
Max Deck Thickness (In.)
0.0

Details

Item
Shower Head
Color
Nickel
Material
Plastic
Flow Rate
1.75 gpm
Number of Holes
0
ADA Compliant
No
Weight
0.69
Finish
Brushed Nickel
Flow Rate (GPM)
1.75 GPM
Connection
1/2"-14 FNPT
Standards
ASME A112.18.1/CSA B125.1, CEC Certified, WaterSense Certified
Features
Spray Adjusting Anystream Technology, Unique, Transitional Design, 5 Plungers With 45 sprays, 12 Massage Jets, 3 Spray Patterns, Spray Adjusting Handle, Corrosion Resistant Finishes
Material of Construction
Brass & Plastic
Number of Handles
0
Connection Type
NPT
Spout Reach (In.)
0.0
Collection
Caspian
Installation Type
Shower Arm
Self-Cleaning Nozzles
Yes
Drain Included
No
Scald Guard Included
No
Diverter Included
No
Number of Showerheads
1
Integral Stops
No
Shower Head Shape
Round
Vandal Resistant
No
Hose Included
No
Escutcheon Included
No
Handles Included
No
Pause Control
No
Warranty
Limited Lifetime
Assembly Required
No
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Rough-in Valve Template Included
No
Shower Head Function
Multifunction
Theme
Transitional
Flow Type
Spray
Number of Jets
5
CEC Certified
Yes
Activation Type
Rotate Handle
Temperature Limit Control
No
Shower Arm Included
No
Valve Included
No
Number of Spray Patterns
3
Massage Feature
Yes

Description

With the Speakman Caspian S-3014-BN-E175 Low Flow Shower Head, our goal was to marry form and function together. Featuring a refined, yet unique design - the Caspian Shower Head is ideal for both modern and traditional bathrooms alike. Featuring 45 individual sprays paired with 12 center massage jets, the Caspian Shower Head has been intricately engineered to deliver a complete bathing experience. By rotating the spray face in either direction, you can easily transition between Intense, Massage and Combination spray patterns. This fixture features a corrosion-resistant finish with a WaterSense Certified 1.75 GPM flow rate.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.