Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Comb Eyewash Sensor Faucet 8In

  • Mfr # SEF-1825

  • Zoro # G1377260


product price: $1,793.26
/ea
Free Shipping & Returns

Key Features

Height
9.5
Color
Chrome & Yellow
Flow Rate
2.8 GPM @ 30 PSI
Shower Spray Head Diameter
0
Inlet Pipe Size
1/2 In. for Faucet & 1/2 In. NPT for Eyewash
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEF-1825
Zoro #
G1377260
UPC #
671252039539
Country of Origin
China

Dimensions

Height
9.5
Shower Spray Head Diameter
0
Inlet Pipe Size
1/2 In. for Faucet & 1/2 In. NPT for Eyewash
Width
8.0
Length
7.0
Spout Height (In.)
5.25
Hose Length (In.)
0.0
Max Deck Thickness (In.)
0.0
Spout Length
5.5

Details

Item
Eyewash/Faucet Combination
Color
Chrome & Yellow
Flow Rate
2.8 GPM @ 30 PSI
For Use With
Speakman Repair Part G05-0554-PC Laminar Flow Outlet, G05-0724-PC, Speakman Repair Part G05-0820-PC-P 0.5 GPM Outlet with Washer & Flats, G20-1844, Under Counter Mixer Assembly, THERMOSTATIC MIXER, Speakman Repair Part G66-0168 Vertical Sensor with 6-8 In. Range, Speakman Repair Part G66-0169 Battery Power Module, Speakman Repair Part RPG04-0366 Eyewash Handle, Speakman Repair Part RPG38-0388 Set of Spray Heads for SEF-1800s
Weight
11.5
Finish
Polished Chrome
Certifications
ANSI Z358.1 IAPMO Certified
Rough-in Valve Template Included
No
Number of Jets
0
Valve Type
Ceramic
Assembly Required
Yes
Pause Control
No
Faucet Configuration
Widespread
Warranty
3 Year Limited
Power Source
AC Powered
Escutcheon Included
Yes
Number of Handles
0
Hose Included
No
Scald Guard Included
No
Drain Included
No
Number of Showerheads
0
Shower Arm Included
No
Faucet Handle Style
Touchless
Massage Feature
No
Theme
Industrial
Faucet Center Measurement
8
Integral Stops
No
Activation Type
Pull
Vandal Resistant
No
Handles Included
No
Connection Type
Compressions & NPT
Valve Included
Yes
Spout Reach (In.)
0.0
Diverter Included
No
Installation Type
Counter Mounted
Number of Spray Patterns
0
Flow Type
Aerated & Laminar
Self-Cleaning Nozzles
Yes
Number of Holes
3
Material of Construction
Stainless Steel, Brass, Plastic & Steel
Temperature Limit Control
No
Collection
Eyesaver
Faucet Operation
Sensor

Description

Eyesaver combination eyewashes and laboratory faucets are a revolutionary exclusive product with a unique design that combines a fully functional gooseneck faucet with an independently operated eyewash. This patented design incorporates two separate water channels in the faucet body, one for the eyewash and the other for the faucet. A simple pull activates the emergency eye wash and delivers a safe water temperature to the eyes each and every time. The faucet always remains functional. The Eyesaver SEF-1825 AC Op. Sensor Eyewash Faucet with Under-counter Mixing Valve & Manual Override is an AC powered chrome-plated gooseneck sensor faucet with 8 In. deck plate and integral eyewash featuring two aerated spray outlets. The SEF-1825 includes an under counter faucet mixing valve and manual override. The SEF-1825 is compliant to the ANSI/ISEA Z358.1 standard.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.