Concealed Wall Mount ADA Grab Bar, 39.2 L, Stainless Steel, Polished Chrome

  • Mfr # SA-1309-36

  • Zoro # G4797639


product price: $223.99
/ea
Free Shipping & Returns

Key Features

Length
39.2
Type
Concealed Wall Mount
Material
Stainless Steel
Standards
ADA Compliant
Color
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA-1309-36
Zoro #
G4797639
UPC #
671252103582
Country of Origin
China

Dimensions

Length
39.2
Width
3.1
Height
2.8
Depth
2-3/4"
Dia.
1-1/4"
Overall Length
39 in
Bar Length
36"
Max Deck Thickness (In.)
0.0
Hose Length (In.)
0.0
Spout Height (In.)
0.0
Spout Length (In.)
0.0
Shower Head Face Diameter
0.0
Bar Diameter
1 1/4 in

Details

Finish
Polished Chrome
Type
Concealed Wall Mount
Material
Stainless Steel
Standards
ADA Compliant
Color
Chrome
Dia
1-1/4"
Mounting Type
Wall
Weight Capacity
250 lb.
Item
ADA Grab Bar
Includes
Mounting hardware
Features
Corrosion Resistance, Coordinates with Neo Collection
Mounting Screws
Concealed
Frame
Stainless Steel
Installation Type
Wall Mounted
Pause Control
No
Rough-in Valve Template Included
No
Diverter Included
No
Handles Included
No
Number of Holes
6
Number of Handles
0
Weight
2.03
Drain Included
No
Shower Arm Included
No
Collection
Rainier
Vandal Resistant
No
Massage Feature
No
ADA Compliant
Yes
For Use With
Speakman Repair Part RPG48-0045 ADA Grab Bar Mounting Hardware
Number of Spray Patterns
0
Integral Stops
No
Number of Jets
0
Warranty
Limited Lifetime
Assembly Required
Yes
Escutcheon Included
No
Theme
Traditional
Temperature Limit Control
No
Number of Showerheads
0
Self-Cleaning Nozzles
No
Material of Construction
Stainless Steel
Scald Guard Included
No
Hose Included
No
Valve Included
No
Spout Reach (In.)
0.0
Product Type
Wall Mounted Grab Bar
Bar Style
Straight
Includes Mounting Hardware
Yes
Center to Center Hole Distance
36 in
Mount Orientation
Left Hand, Right Hand
Bar Material
Stainless Steel
Resistance Properties
Corrosion Resistant

Description

Grab Bar, Product Type Wall Mounted Grab Bar, Bar Style Straight, Bar Material Stainless Steel, Finish Polished Chrome, Bar Diameter 1 1/4 in, Bar Length 36 in, Overall Length 39 in, Weight Capacity 250 lb, ADA Compliant Yes, Degree of Bar Angle Not Applicable, Center to Center Hole Distance 36 in, Mount Orientation Left Hand, Right Hand, Includes Mounting Hardware Yes, Color Silver, Features Square Flanges, Includes Mounting Hardware, Resistance Properties Corrosion Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.