Concealed Wall Mount Grab Bar, 24" L, Stainless Steel, Polished chrome

  • Mfr # SA-1309-24

  • Zoro # G4771230


product price: $293.99
/ea
Free Shipping & Returns

Key Features

Length
24"
Finish
Polished chrome
Type
Concealed Wall Mount
Material
Stainless Steel
Standards
ADA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA-1309-24
Zoro #
G4771230
UPC #
671252103568
Country of Origin
China

Dimensions

Length
24"
Width
2-3/4"
Height
3-1/8"
Dia.
1-1/4"
Depth
2-3/4"
Overall Length
27 in
Bar Length
24"
Bar Diameter
1 1/4 in

Details

Finish
Polished chrome
Type
Concealed Wall Mount
Material
Stainless Steel
Standards
ADA Compliant
Color
Silver
Dia
1-1/4"
Mounting Type
Wall
Weight Capacity
250 lb.
Item
Grab Bar
Includes
Mounting hardware
Features
Corrosion Resistance, Coordinates with Neo Collection
Frame
Stainless Steel
Mounting Screws
Concealed
Resistance Properties
Corrosion Resistant
ADA Compliant
Yes
Bar Material
Stainless Steel
Center to Center Hole Distance
24 in
Product Type
Wall Mounted Grab Bar
Includes Mounting Hardware
Yes
Mount Orientation
Left Hand, Right Hand
Bar Style
Straight

Description

Grab Bar, Product Type Wall Mounted Grab Bar, Bar Style Straight, Bar Material Stainless Steel, Finish Polished Chrome, Bar Diameter 1 1/4 in, Bar Length 24 in, Overall Length 27 in, Weight Capacity 250 lb, ADA Compliant Yes, Degree of Bar Angle Not Applicable, Center to Center Hole Distance 24 in, Mount Orientation Left Hand, Right Hand, Includes Mounting Hardware Yes, Color Silver, Features Square Flanges, Includes Mounting Hardware, Resistance Properties Corrosion Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.