Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Speakman Diverter Pressure Balance Valve CPV-P-DV

Diverter Pressure Balance Valve (Discontinued)

  • Mfr # CPV-P-DV
  • Zoro # G4846480
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPV-P-DV
Zoro #
G4846480
UPC #
671252090233
Country of Origin
China

Dimensions

Outlet Size
1/2"
Overall Width
5-3/4"
Overall Height
3-1/4"
Inlet Size
1/2"
Length
5.0
Height
3.25
Width
5.75
Spout Height (In.)
0.0
Hose Length (In.)
0.0
Shower Head Face Diameter
0.0
Spout Length (In.)
0.0
Max Deck Thickness (In.)
0.0
Connection Size
1/2 NPT female & 1/2 copper tube female

Details

Item
Pressure Balance Valve
Body Material
Brass, Plastic, Metal
Max. Pressure
125 psi
Temp. Range
90 Degrees to 160 Degrees F
Inlet Type
Sweat
Inlet Temperature (Cold)
40 Degrees to 85 Degrees F
Inlet Temperature (Hot)
180 Degrees F
For Use With
Speakman Repair Part RPG05-0718 Mark II shower valve cap, Speakman Repair Part RPG05-0876 Mark II stop shut off assembly, Speakman Repair Part RPG05-0884 Shower valve cartridge, Speakman Repair Part RPG05-0897 Shower valve diverter cartridge, Quad Rings, Speakman Repair Part RPG49-0076 Mark II Spindle O-Ring, Speakman Repair Part RPG49-0126 O-Ring for shower valve cap
Outlet Type
Sweat
Standards
ASME A112.18.1, CSA B125.1
Includes
Diverter
Color
Brass
Finish
Rough Brass
Material of Construction
Brass & Plastic
Connection Type
NPT and Sweat/Solder
Weight
2.96
Drain Included
No
Number of Showerheads
0
Pause Control
No
Installation Type
Wall Mounted
Escutcheon Included
No
Number of Holes
1
Collection
Sentinel Mark II
ADA Compliant
Yes
Number of Spray Patterns
0
Shower Arm Included
No
Rough-in Valve Template Included
Yes
Number of Handles
0
Number of Jets
0
Diverter Included
Yes
Scald Guard Included
Yes
Assembly Required
Yes
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Vandal Resistant
No
Temperature Limit Control
Yes
Theme
Commercial
Self-Cleaning Nozzles
No
Massage Feature
No
Integral Stops
Yes
Valve Type
Ceramic
Diverter Location
Shower Valve
Warranty
5 Year Limited
Spout Reach (In.)
0.0
Handles Included
No
Valve Included
Yes
Hose Included
No

Description

Selecting an unreliable shower valve can result in a costly, time-consuming remodel. The CPV-P-DV Pressure Balance Diverter Valve features an all brass body that delivers unrivaled longevity. Equipped with a temperature limit stop, this valve allows you to set a desired maximum water temperature. Diverter Pressure Balance Valves also ensure protection from spikes in pressure, which can potentially result in thermal shock or scalding water. Diverter Valves are designed to perform to ASSE 1016 standards at flow rates as low as 2.0 gallons per minute.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.