Zoro Homepage

Emergency Shower Combination, Floor Mounted, 91.75 H., 15.0 W

  • Mfr # SE-1255

  • Zoro # G4081417


product price: $3,602.16
/ea
Free Shipping & Returns

Key Features

Height
91.75
Width
15.0
Color
Chrome
Installation Type
Floor Mounted
Activation
Push Handle/Pull Rod
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE-1255
Zoro #
G4081417
UPC #
671252101632
Country of Origin
China

Dimensions

Height
91.75
Width
15.0
Max Deck Thickness (In.)
0.0
Length
31.75
Spout Height (In.)
0.0
Spout Length (In.)
0.0
Connection Size
1.25 In. NPT

Details

Item
Emergency Shower Combination
Color
Chrome
Installation Type
Floor Mounted
Activation
Push Handle/Pull Rod
Valve Included
Yes
Connection Type
Threaded Pipe
Vandal Resistant
No
Finish
Stainless Steel
Spout Reach (In.)
0.0
Drain Included
No
Shower Head Shape
Round
Material of Construction
Stainless Steel & Plastic
Escutcheon Included
No
Flow Type
Aerated
Handles Included
Yes
Number of Holes
3
Number of Spray Patterns
1
Temperature Limit Control
No
Galvanized location
Pipe & Fittings
Shower Head Function
Single Function
Valve Type
Ball Valve
Faucet Handle Style
Paddle
Certifications
ANSI Z358.1 IAPMO Certified
Assembly Required
No
Integral Stops
No
Collection
Optimus
Hose Included
No
Self-Cleaning Nozzles
Yes
Scald Guard Included
No
Rough-in Valve Template Included
No
Number of Handles
1
For Use With
Speakman Repair Part RPG47-0044 SS extension pull rod, Speakman Repair Part RPG37-0046 Pull rod for emergency shower, Speakman Repair Part RPG63-0094 Supply hose-emergency showers, Speakman Optimus SE-1000 Eye And Face Wash Plastic Bowl Wall Mount System, Speakman Optimus SE-1050 Eye And Face Wash Stainless Steel Bowl Wall Mount System, Speakman Optimus SE-1055 Stainless Steel Eye And Face Wash Bowl Wall Mount System, Speakman Lifesaver SE-810 8 In. Plastic Shower Head, Speakman Lifesaver SE-820 8 In. Stainless Steel Shower Head, Speakman SE-911 Stay Open Ball Valve, Speakman SE-911-SS Stainless Steel Stay Open Ball Valve
Diverter Included
No
Weight
38.19
Theme
Industrial
Shower Arm Included
No
Warranty
3 Year Limited
Massage Feature
No
Pause Control
No
Number of Jets
0
Handle Placement
Side
Standards
ANSI Z358.1

Description

Emergency Showr and Eye/Face Wash System

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.