This item is Discontinued.

Speakman Emergency Shower Combination, 93.75 H, Stainless Steel Bowl, Green SE-693-HFO-SPV

Emergency Shower Combination, 93.75 H, Stainless Steel Bowl, Green (Discontinued)

  • Mfr # SE-693-HFO-SPV
  • Zoro # G2867517
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SE-693-HFO-SPV
Zoro #
G2867517
UPC #
671252019753
Country of Origin
China

Dimensions

Height
93.75
Shower Spray Head Diameter
8
Inlet Pipe Size
1.25 In. NPT
Length
30.0
Width
14.88
Spout Height (In.)
0.0
Hose Length (In.)
0.0
Max Deck Thickness (In.)
0.0
Spout Length
0

Details

Item
Emergency Shower Combination
Color
Green
Flow Rate
20 GPM @ 30 PSI
Eyewash Bowl Material
Stainless Steel
Finish
DuraJade Powder Coat
Weight
45.5
Flow Type
Aerated
Number of Holes
3
Drain Included
No
Integral Stops
No
Installation Type
Floor Mounted
Self-Cleaning Nozzles
Yes
Collection
Safe-T-Zone Traditional
Theme
Industrial
Rough-in Valve Template Included
No
Valve Included
Yes
Warranty
3 Year Limited
Temperature Limit Control
No
Number of Showerheads
1
Number of Jets
0
Valve Type
Ball Valve
Assembly Required
No
Handles Included
Yes
Number of Handles
3
Spout Reach (In.)
0.0
Shower Head Function
Single Function
Number of Spray Patterns
1
Vandal Resistant
No
Escutcheon Included
No
Material of Construction
Stainless Steel, Brass, Plastic & Steel
Connection Type
Threaded Pipe
Pause Control
No
Hose Included
No
Shower Head Shape
Round
Certifications
ANSI Z358.1 IAPMO Certified
Faucet Handle Style
Pull Rod, Paddle, and Foot Pedal
Handle Placement
Front and Side
Scald Guard Included
No
Diverter Included
No
Massage Feature
No
Shower Arm Included
No

Description

Traditional Series SE-693-HFO-SPV Combination Emergency Station with Stainless Steel Bowl Eyewash with Scald Proof Valve and Hand & Foot Activator

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.