Zoro Homepage

Exposed 2-Handle Showr-Less Hd

  • Mfr # SC-1210-LH

  • Zoro # G6434421


product price: $809.08
/ea
Free Shipping & Returns

Key Features

Number of Holes
2
ADA Compliant
Yes
Height
24.0
Width
6.0
Faucet Operation
Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC-1210-LH
Zoro #
G6434421
UPC #
671252004902
Country of Origin
China

Dimensions

Height
24.0
Width
6.0
Hose Length (In.)
0.0
Length
7.0
Connection Size
1/2" NPT male
Max Deck Thickness (In.)
0.0
Spout Height (In.)
0.0
Spout Length (In.)
0.0
Shower Head Face Diameter
0.0

Description

Exposed 2-Handle Showr-Less Hd

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.