This item is Discontinued.

Speakman Eye/Face Wash Station, Floor Mounted, 0.0 H., 0.0 W SE-1155-HFO-HS

Eye/Face Wash Station, Floor Mounted, 0.0 H., 0.0 W (Discontinued)

  • Mfr # SE-1155-HFO-HS
  • Zoro # G2866004
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE-1155-HFO-HS
Zoro #
G2866004
UPC #
671252106996
Country of Origin
China

Dimensions

Height
0.0
Width
0.0
Length
0.0
Connection Size
1/2 In. NPT
Spout Length (In.)
0.0
Spout Height (In.)
0.0
Max Deck Thickness (In.)
0.0

Details

Item
Eye/Face Wash Station
Color
Chrome
Installation Type
Floor Mounted
Finish
Stainless Steel
Weight
22.5
Theme
Industrial
Pause Control
No
Drain Included
No
Collection
Optimus
Material of Construction
Stainless Steel, Brass, Plastic & Steel
Number of Spray Patterns
0
Vandal Resistant
No
Valve Type
Ball Valve
Integral Stops
No
Certifications
ANSI Z358.1 IAPMO Certified
Flow Type
Aerated
Faucet Handle Style
Paddle, Squeeze and Foot Pedal
Connection Type
Threaded Pipe
Number of Jets
0
Scald Guard Included
No
Number of Holes
0
Spout Reach (In.)
0.0
Hose Included
No
Number of Handles
3
Assembly Required
No
Valve Included
Yes
Temperature Limit Control
No
Self-Cleaning Nozzles
No
Handle Placement
Front and Side
Massage Feature
No
Shower Arm Included
No
Rough-in Valve Template Included
No
Warranty
3 Year Limited
Handles Included
Yes
Escutcheon Included
No
Diverter Included
No

Description

Optimus SE-1155 Stainless Steel Eye And Face Wash Bowl Pedestal Mount System with Hand & Foot Activation and Drench Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.