Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eye/Face Wash Station, Floor Mounted, 41.63 H., 14.94 W

  • Mfr # SE-1150

  • Zoro # G6412323


product price: $851.08
/ea
Free Shipping & Returns

Key Features

Height
41.63
Width
14.94
Color
Chrome
Installation Type
Floor Mounted
Eye Wash and Shower Mounting
Pedestal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE-1150
Zoro #
G6412323
UPC #
671252101595
Country of Origin
China

Dimensions

Height
41.63
Width
14.94
Depth
11-9/10"
Fitting Size
1/2" NPT Female
Head Dia.
2-1/5"
Length
12.94
Spout Length (In.)
0.0
Connection Size
1/2" NPT
Max Deck Thickness (In.)
0.0
Spout Height (In.)
0.0

Details

Item
Eye/Face Wash Station
Color
Chrome
Installation Type
Floor Mounted
Eye Wash and Shower Mounting
Pedestal
Includes
Universal Emergency Sign and Installation, Operation and Maintenance Sheet
Activation
Push
Eyewash Bowl Material
Stainless Steel
Spray Head Material
Plastic
Standards
ANSI Z358.1
ADA Compliance
No
Valve Material
Chrome Plated Brass
Assembled/Unassembled
Unassembled
Eyewash Covering
No
Eye Wash Covering
No
Eye Wash Bowl Material
Stainless Steel
ANSI Compliant
Yes
Eye Wash Activates By
Push Handle
Fitting Material
Plastic
Number of Heads
2
Pipe Material
Galvanized Steel
Eye Wash Handle Material
Stainless Steel
Mounting
Pedestal
For Use With
Speakman Repair Part RPG05-0936 Spray System for Optimus Products, Speakman Repair Part RPG05-2500 Aerator for Optimus SE-1000, Speakman Repair Part RPG07-0023 Dust Cover for Optimus Eyewash, Speakman Repair Part RPG49-0010 Spray Gasket for Optimus Bowls, Speakman Repair Part RPG63-0087 Stainless Steel Flex Hose for Optimus Bowls, Speakman SE-910 Stay Open Ball Valve, Speakman SE-910-SSBV Stainless Steel Ball Assembly
Weight
19.64
Finish
Stainless Steel
Drain Included
No
Material of Construction
Stainless Steel, Brass, Plastic & Steel
Flow Type
Aerated
Self-Cleaning Nozzles
No
Diverter Included
No
Collection
Optimus
Valve Included
Yes
Handles Included
Yes
Escutcheon Included
No
Theme
Industrial
Handle Placement
Side
Number of Holes
0
Assembly Required
No
Shower Arm Included
No
Number of Jets
0
Hose Included
No
Scald Guard Included
No
Pause Control
No
Number of Spray Patterns
0
Faucet Handle Style
Paddle
Integral Stops
No
Rough-in Valve Template Included
No
Valve Type
Ball Valve
Vandal Resistant
No
Temperature Limit Control
No
Massage Feature
No
Warranty
3 Year Limited
Certifications
ANSI Z358.1 IAPMO Certified
Number of Handles
1
Connection Type
Threaded Pipe
Spout Reach (In.)
0.0
Assembly
Unassembled

Description

Eye/Face Wash, Eye Wash and Shower Mounting Pedestal, Eye Wash Bowl Material Stainless Steel, Spray Head Material Plastic, Eye Wash Activates By Push Handle, Eye Wash Covering No, Unassembled, ADA Compliance No, ANSI Compliant Yes, Number of Heads 2, Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.