16 Oz Eye And Face Wash, Single Bottle Station
- Mfr # 32-000460-0000-H5
- Zoro # G909146639
product price:Â
$
57.89
/ea
Key Features
Color
Green
Eye Wash and Shower Mounting
Wall
Eyewash Bowl Material
Plastic
Assembled/Unassembled
No
Bottle Size
16 oz.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 32-000460-0000-H5
- Zoro #
- G909146639
- UPC #
- 364809440017
- Country of Origin
- United States
- Color
- Green
- Eye Wash and Shower Mounting
- Wall
- Eyewash Bowl Material
- Plastic
- Assembled/Unassembled
- No
Dimensions
- Bottle Size
- 16 oz.
Description
Sturdy, highly visible wall station mounts conveniently in hazard areas for emergency flushing. Easy to read pictorial instructions on front panel. Ready for immediate use.squeeze bottle filled with buffered isotonic Eyesaline solution. Sturdy, mounts easily, high impact plastic construction.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.