Zoro Homepage

Eye/Face Wash Station, Floor Mounted, 42.0 H., 14.0 W

  • Mfr # SE-545

  • Zoro # G0613807


product price: $1,409.71
/ea
Free Shipping & Returns

Key Features

Height
42.0
Width
14.0
Color
Chrome
Installation Type
Floor Mounted
Eye Wash and Shower Mounting
Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE-545
Zoro #
G0613807
UPC #
671252000980
Country of Origin
China

Dimensions

Height
42.0
Width
14.0
Length
8.75
Spout Height (In.)
0.0
Spout Length (In.)
0.0
Max Deck Thickness (In.)
0.0
Connection Size
1/2" NPT FEMALE (INLET) 1-1/4" NPT FEMALE (DRAIN)

Details

Item
Eye/Face Wash Station
Color
Chrome
Installation Type
Floor Mounted
Eye Wash and Shower Mounting
Wall
Activation
Push
For Use With
Speakman Repair Part G74-0018-PNT 1-1/4 In. Pipe Stand for Eye/face Wash, Speakman Select Series SE-505 Eyewash Stainless Steel Bowl Wall Mount System
Finish
Stainless Steel
Weight
20.5
Scald Guard Included
No
Flow Type
Aerated
Integral Stops
No
Handle Placement
Top
Hose Included
No
Shower Arm Included
No
Number of Spray Patterns
0
Temperature Limit Control
No
Massage Feature
No
Escutcheon Included
No
Pause Control
No
Handles Included
Yes
Spout Reach (In.)
0.0
Valve Included
Yes
Vandal Resistant
No
Material of Construction
Stainless Steel, Brass, Plastic & Steel
Number of Handles
1
Number of Jets
0
Theme
Industrial
Number of Holes
0
Warranty
3 Year Limited
Valve Type
Ball Valve
Connection Type
Threaded Pipe
Drain Included
No
Diverter Included
No
Rough-in Valve Template Included
No
Faucet Handle Style
Trigger Bar
Collection
Select Series
Self-Cleaning Nozzles
Yes
Assembly Required
No
Certifications
ANSI Z358.1 IAPMO Certified

Description

Select Series emergency eye washes feature a unique panic bar activator on top of the unit, making them easy to find and allows for either right or left hand activation. The soft aerated sprays allow users to comfortably flush their eyes for the ANSI recommended 15 minutes. The Select Series SE-545 Pedestal Mounted Eyewash with Stainless Steel Bowl is compliant to the ANSI/ISEA Z358.1 standard.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.