Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Emergency Shower Combination, Floor Mount, Stainless Steel Pipe, 93.75 H, Stainless Steel Bowl

  • Mfr # SE-625

  • Zoro # G4180032


product price: $3,864.99
/ea
Free Shipping & Returns

Key Features

Height
93.75
Color
Chrome
Mount Type
Floor
Environment
General Purpose
Shower Activation
Pull Rod
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE-625
Zoro #
G4180032
UPC #
671252047817
Country of Origin
China

Dimensions

Height
93.75
Shower Spray Head Diameter
8
Inlet Pipe Size
1.25 In. NPT
Width
14.88
Length
31.5
Max Deck Thickness (In.)
0.0
Hose Length (In.)
0.0
Spout Height (In.)
0.0
Spout Length
0

Details

Item
Emergency Shower Combination
Color
Chrome
Mount Type
Floor
Environment
General Purpose
Shower Activation
Pull Rod
Pipe Material
Stainless Steel
Standards
ANSI/ISEA Z358.1
Shower Head Material
Stainless Steel
Flow Rate
20 GPM @ 30 PSI
Eyewash Bowl Material
Stainless Steel
Includes
(2) Yellow ABS Plastic Spray Outlets with Flip-Top Dust Caps
Eyewash Activation
Pull Rod
ANSI Compliant
Yes
ADA Compliance
No
Heat Traced
No
Shower Handle Material
Stainless Steel
For Use With
G47-0043, Speakman Repair Part RPG74-0032-SS Stanchion Assembly, Speakman Traditional Series SE-490 Eye and Face Wash Stainless Steel Bowl Wall Mount System, Speakman Lifesaver SE-820 8 In. Stainless Steel Shower Head, Speakman SE-911-SS Stainless Steel Stay Open Ball Valve, Stainless Steel Braided Hose
Weight
29.0
Finish
Stainless Steel
Eye Wash Covering
No
Integral Stops
No
Connection Type
Threaded Pipe
Rough-in Valve Template Included
No
Diverter Included
No
Assembly Required
No
Number of Showerheads
1
Material of Construction
Brass & Stainless Steel
Number of Spray Patterns
1
Massage Feature
No
Vandal Resistant
No
Installation Type
Floor Mounted
Activation Type
Push Handle/Pull Rod
ADA Compliant
No
Escutcheon Included
No
Handles Included
Yes
Warranty
3 Year Limited
Handle Placement
Top and Side
Self-Cleaning Nozzles
Yes
Shower Head Function
Single Function
Flow Type
Aerated
Collection
Safe-T-Zone Traditional
Number of Jets
0
Valve Included
Yes
Number of Handles
2
Theme
Industrial
Pause Control
No
Certifications
ANSI Z358.1 IAPMO Certified
Temperature Limit Control
No
Number of Holes
4
Faucet Handle Style
Pull Rod and Paddle
Valve Type
Ball Valve
Shower Head Shape
Round
Drain Included
No
Shower Arm Included
No
Scald Guard Included
No
Spout Reach (In.)
0.0
Hose Included
No
Mounting Style
Standard
Shower Spray Head Material
Stainless Steel
Eyewash Handle Material
Stainless Steel
Coverage
Eyes and Face
Hazardous Location Rating
Not Rated
Bowl Style
Uncovered
Assembly
Unassembled

Description

Shower with Eyewash, Bowl Style Uncovered, Coverage Eyes and Face, Eyewash Bowl Material Stainless Steel, Hazardous Location Rating Not Rated, Includes (2) Yellow ABS Plastic Spray Outlets with Flip-Top Dust Caps, Pipe Material Stainless Steel, Shower Spray Head Material Stainless Steel, Color Yellow, Environment General Purpose, Mount Type Floor, Mounting Style Standard, ADA Compliant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.