Zoro Homepage

Eye/Face Wash Station, Wall Mounted, 10.75 H., 15.0 W

  • Mfr # SE-1000-STW

  • Zoro # G2867334


product price: $1,161.12
/ea
Free Shipping & Returns

Key Features

Height
10.75
Width
15.0
Color
Yellow
Installation Type
Wall Mounted
Activation
Push
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE-1000-STW
Zoro #
G2867334
UPC #
671252149801
Country of Origin
China

Dimensions

Height
10.75
Width
15.0
Length
20.06
Max Deck Thickness (In.)
0.0
Spout Height (In.)
0.0
Connection Size
1/2 NPT FEMALE
Spout Length (In.)
0.0

Details

Item
Eye/Face Wash Station
Color
Yellow
Installation Type
Wall Mounted
Activation
Push
For Use With
Speakman Optimus OCV Eye & Face Wash Cover, Speakman Repair Part RPG05-0936 Spray System for Optimus Products, Speakman Repair Part RPG05-2500 Aerator for Optimus SE-1000, Speakman Repair Part RPG07-0023 Dust Cover for Optimus Eyewash, Speakman Repair Part RPG49-0010 Spray Gasket for Optimus Bowls, Speakman Repair Part RPG63-0087 Stainless Steel Flex Hose for Optimus Bowls, Speakman SE-910 Stay Open Ball Valve
Weight
11
Finish
DuraJade Powder Coat
Escutcheon Included
No
Handles Included
Yes
Drain Included
No
Theme
Industrial
Spout Reach (In.)
0.0
Number of Jets
0
Connection Type
NPT
Assembly Required
No
Self-Cleaning Nozzles
No
Diverter Included
No
Material of Construction
Stainless Steel, Brass, Plastic & Steel
Rough-in Valve Template Included
No
Valve Type
Ball Valve
Massage Feature
No
Pause Control
No
Number of Spray Patterns
0
Scald Guard Included
Yes
Certifications
ANSI Z358.1 IAPMO Certified
Number of Holes
0
Hose Included
No
Number of Handles
1
Valve Included
Yes
Handle Placement
Side
Vandal Resistant
No
Integral Stops
No
Temperature Limit Control
No
Warranty
3 Year Limited
Shower Arm Included
No
Collection
Optimus

Description

Meet the Optimus, a revolutionary emergency station that is designed to provide an all-in-one destination when crisis occurs. This patent-pending design combines a dual aerated emergency eye wash with two full-coverage face pads into one cohesive unit. All it takes is a simple push of the intuitive handle activator to instantly deliver soaking, soothing streams onto all affected areas.
But the Optimus Wall Mounted Eye & Face Wash System is so much more than what meets the eye. Equipped standard with an extended mounting arm and the capability to be installed at any height, the Optimus easily meets ADA specifications. The SE-1000-STW includes an ASSE 1071 certified thermostatic mixing valve and necessary connections. The thermostatic mixing valve has a 9.7 GPm capacity with a 5.2 GPM cold water bypass. The Optimus is 100% ANSI/ISEA Z358.1 Certified, OSHA compliant, and is offered with a 3 year limited warranty.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.