Zoro Homepage

Eye/Face Wash Station, Wall Mounted, 15.0 H., 23.125 W

  • Mfr # SE-400

  • Zoro # G2865259


product price: $1,274.99
/ea
Free Shipping & Returns

Key Features

Height
15.0
Width
23.125
Color
Chrome
Installation Type
Wall Mounted
Activation
Push
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE-400
Zoro #
G2865259
UPC #
671252000492
Country of Origin
China

Dimensions

Height
15.0
Width
23.125
Length
13.88
Spout Length (In.)
0.0
Spout Height (In.)
0.0
Connection Size
1/2" NPT Female
Max Deck Thickness (In.)
0.0

Details

Item
Eye/Face Wash Station
Color
Chrome
Installation Type
Wall Mounted
Activation
Push
For Use With
Speakman Repair Part RPG05-0816 VC nut, stem, screws, oring, Speakman Repair Part RPG05-1177 Aerator Replacement Group - 6 Pack, Speakman Repair Part RPG10-0041 Shroud Repair Group for SE-400, Speakman Repair Part RPG10-0042 Shroud Spray Assembly for SE-400, Speakman Repair Part RPG14-0008 Safety Drain Conversion from 1-1/2 In. to 1-1/4 In., Speakman Repair Part RPG21-0082-PC-P In line strainer for SE-400, Speakman Repair Part RPG63-0049 Vinyl Hose Manifold for SE-400, Speakman SE-910 Stay Open Ball Valve
Finish
Stainless Steel
Weight
15.0
Collection
Select Series
Spout Reach (In.)
0.0
Integral Stops
No
Faucet Handle Style
Paddle
Connection Type
Threaded Pipe
Drain Included
No
Handles Included
Yes
Material of Construction
Stainless Steel, Brass, Plastic & Steel
Vandal Resistant
No
Pause Control
No
Self-Cleaning Nozzles
Yes
Massage Feature
No
Assembly Required
No
Number of Spray Patterns
0
Rough-in Valve Template Included
No
Warranty
3 Year Limited
Theme
Industrial
Shower Arm Included
No
Hose Included
No
Escutcheon Included
No
Number of Handles
1
Diverter Included
No
Handle Placement
Side
Valve Included
Yes
Number of Jets
0
Temperature Limit Control
No
Scald Guard Included
No
Valve Type
Ball Valve
Flow Type
Aerated
Number of Holes
0
Certifications
ANSI Z358.1 IAPMO Certified

Description

The Select Series SE-400 Eye And Face Wash SS Bowl Wall Mount System features a full flood eye/face wash configuration which has six aerated sprays for gentle yet thorough rinsing of the eyes and face in case of exposure to injurious materials. The soft aerated sprays allow users to comfortably flush their eyes for the ANSI recommended 15 minutes. A SS push handle activates these units. The SE-400 is a wall mounted unit with a SS bowl and comes complete with a wall mount bracket. The SE-400 is compliant to the ANSI/ISEA Z358.1 standard.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.