Zoro Homepage

Eye/Face Wash Station, Wall Mounted, 8.25 H., 14.94 W

  • Mfr # SE-1055

  • Zoro # G4081469


product price: $1,237.66
/ea
Free Shipping & Returns

Key Features

Height
8.25
Width
14.94
Color
Chrome
Installation Type
Wall Mounted
Eye Wash and Shower Mounting
Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE-1055
Zoro #
G4081469
UPC #
671252101571
Country of Origin
China

Dimensions

Height
8.25
Width
14.94
Length
20.1
Spout Length (In.)
0.0
Max Deck Thickness (In.)
0.0
Connection Size
1/2" NPT
Spout Height (In.)
0.0

Details

Item
Eye/Face Wash Station
Color
Chrome
Installation Type
Wall Mounted
Eye Wash and Shower Mounting
Wall
Activation
Push
For Use With
Speakman Repair Part RPG05-0936 Spray System for Optimus Products, Speakman Repair Part RPG05-2500 Aerator for Optimus SE-1000, Speakman Repair Part RPG07-0023 Dust Cover for Optimus Eyewash, Speakman Repair Part RPG49-0010 Spray Gasket for Optimus Bowls, Speakman Repair Part RPG63-0087 Stainless Steel Flex Hose for Optimus Bowls, Speakman SE-910 Stay Open Ball Valve, Speakman SE-910-SSBV Stainless Steel Ball Assembly
Spout Reach (In.)
0.0
Theme
Industrial
Temperature Limit Control
No
Scald Guard Included
No
Drain Included
No
Escutcheon Included
No
Shower Arm Included
No
Number of Holes
0
Warranty
3 Year Limited
Material of Construction
Stainless Steel, Brass, Plastic & Steel
Finish
Stainless Steel
Valve Included
Yes
Valve Type
Ball Valve
Handle Placement
Side
Self-Cleaning Nozzles
No
Assembly Required
No
Pause Control
No
Hose Included
No
Vandal Resistant
No
Massage Feature
No
Number of Spray Patterns
0
Collection
Optimus
Diverter Included
No
Handles Included
Yes
Faucet Handle Style
Paddle
Weight
10.56
Number of Jets
0
Rough-in Valve Template Included
No
Number of Handles
1
Connection Type
Threaded Pipe
Integral Stops
No
Flow Type
Aerated
Certifications
ANSI Z358.1 IAPMO Certified
Standards
ANSI Z358.1

Description

Eye/Face Wash w/Wall Mount,SS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.