Shop HONEYWELL SAFETY PRODUCTS
See all product information
Create Account
Fendall 2000 Portable Emergency Eyewash Station, Station Only
- Mfr # 32-002000-0000
- Zoro # G508825843
product price:Â
$
590.99
/ea
Free Shipping & Returns
Key Features
Height
32 in
Width
17 in
Color
Green
Installation Type
Portable
Eyewash Bowl Material
Polyethylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 32-002000-0000
- Zoro #
- G508825843
- UPC #
- 364809730729
- Country of Origin
- China
- Color
- Green
- Installation Type
- Portable
- Eyewash Bowl Material
- Polyethylene
- Standards
- ANSI Z358.1-2014
- Mounting Style
- Mobile Cart Mobile Stand Wall
- Portable Water Supply Type
- Yes
Dimensions
- Height
- 32 in
- Width
- 17 in
- Depth
- 13-1/2 in
Description
100% Sterile Emergency Eyewash System- the innovation you expect from Honeywell. We've listened to our end-users and have built an eyewash station with all of the features and benefits that you would expect in a state-of-the-art portable emergency eyewash station from Honeywell. With the Fendall 2000, injured workers are treated with 100% sterile, buffered and physiologically balanced saline solution free of contaminants, bacteria, corrosives and pollutants. Features: Delivers 100% sterile saline from a 100% sterile delivery system, Built-in alarm system that sounds when the unit has been activated and again when the injured individual has completed the required 15-minute flush, Highly portable and easily moved when work stations move, Sleek assembly that fits nearly anywhere, Easy-view side windows to check sterile solution expiration date and key contact information, Meets ANSI Z358.1-2004 15-minute flush requirement for primary eyewash stations, Sterile saline solution adheres to FDA requirements for providing sterile eyewash solution in self-contained emergency eyewash stations, Easy-to-install single cartridge with ESP Enabled Safety Products RFID technology features 100% sterile saline. Station Only, Cartridge Sold Separately.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.