Zoro Homepage

Eyesaver Classic SEF-1000 Eyewash Faucet Spout

  • Mfr # SEF-1000

  • Zoro # G2867480


product price: $949.49
/ea
Free Shipping & Returns

Key Features

Height
9.26
Color
Chrome & Yellow
Flow Rate
2.4 GPM @ 30 PSI for Eyewash 1.2 GPM for Faucet
Shower Spray Head Diameter
0
Inlet Pipe Size
3/8“ comp for faucet & eyewash
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEF-1000
Zoro #
G2867480
UPC #
671252021626
Country of Origin
China

Dimensions

Height
9.26
Shower Spray Head Diameter
0
Inlet Pipe Size
3/8“ comp for faucet & eyewash
Length
8.35
Width
3.75
Hose Length (In.)
12
Max Deck Thickness (In.)
2
Spout Height (In.)
9.26
Spout Length
8.35

Details

Item
Eyewash/Faucet Combination
Color
Chrome & Yellow
Flow Rate
2.4 GPM @ 30 PSI for Eyewash 1.2 GPM for Faucet
Finish
Polished Chrome
Weight
2.94
For Use With
RPG05-111352
Self-Cleaning Nozzles
No
Rough-in Valve Template Included
No
Diverter Included
No
Drain Included
No
Pause Control
No
Collection
Eyesaver
Valve Included
Yes
Faucet Configuration
Single Hole
Activation Type
Rotate Handle
Spout Reach (In.)
5.44
Massage Feature
No
Number of Spray Patterns
0
Number of Jets
0
Number of Showerheads
0
Escutcheon Included
No
Installation Type
Counter Mounted
Assembly Required
No
Material of Construction
Plastic & Metal
Faucet Center Measurement
6 to 6
Shower Arm Included
No
Type of Spout
Swivel
Connection Type
Compression Fitting
Number of Handles
0
Integral Stops
No
Vandal Resistant
No
Temperature Limit Control
No
Scald Guard Included
No
Certifications
IGC 272 IAPMO Certified, ASME A112.18.1/CSA B125.1 IAPMO Certified, ANSI Z358.1 IAPMO Certified
Flow Type
Aerated
Handles Included
No
Faucet Operation
Manual
Hose Included
Yes
Warranty
3 Year Limited
Theme
Industrial
Number of Holes
1

Description

A revolution in safety and convenience, the Eyesaver® SEF-1000 combines a fully functional laboratory spout with an independently operated eyewash. The patented design incorporates two separate water channels in the faucet body: one for the eyewash and the other for the spout. The design assures that the integrated emergency eyewash delivers a safe, tepid water temperature to the eyes each and every time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.