Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eyesaver SEF-1800 Eyewash Faucet

  • Mfr # SEF-1800

  • Zoro # G2865216


product price: $1,055.83
/ea
Free Shipping & Returns

Key Features

Height
9.26
Color
Chrome & Yellow
Flow Rate
2.4 GPM @ 30 PSI for Eyewash 1.2 GPM for Faucet
Shower Spray Head Diameter
0
Inlet Pipe Size
3/8“ comp for faucet & eyewash
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEF-1800
Zoro #
G2865216
UPC #
671252020957
Country of Origin
China

Dimensions

Height
9.26
Shower Spray Head Diameter
0
Inlet Pipe Size
3/8“ comp for faucet & eyewash
Length
8.35
Width
14
Hose Length (In.)
12
Spout Height (In.)
9.26
Max Deck Thickness (In.)
2
Spout Length
8.35

Details

Item
Eyewash/Faucet Combination
Color
Chrome & Yellow
Flow Rate
2.4 GPM @ 30 PSI for Eyewash 1.2 GPM for Faucet
Weight
5.81
For Use With
RPG05-111352
Finish
Polished Chrome
Number of Spray Patterns
0
Escutcheon Included
No
Installation Type
Counter Mounted
Massage Feature
No
Connection Type
Compression Fitting
Number of Handles
2
Material of Construction
Plastic & Metal
Flow Type
Aerated
Integral Stops
No
Diverter Included
No
Temperature Limit Control
No
Valve Type
1/4 turn ceramic
Shower Arm Included
No
Faucet Operation
Manual
Assembly Required
No
Number of Holes
3
Faucet Handle Style
Wrist Blades
Handle Placement
Side
Warranty
3 Year Limited
Number of Jets
0
Self-Cleaning Nozzles
No
Hose Included
Yes
Activation Type
Rotate Handle
Type of Spout
Swivel
Drain Included
No
Rough-in Valve Template Included
No
Number of Showerheads
0
Handles Included
Yes
Collection
Eyesaver
Spout Reach (In.)
5.44
Vandal Resistant
No
Scald Guard Included
No
Valve Included
Yes
Theme
Industrial
Pause Control
No
Faucet Center Measurement
4 to 6
Certifications
IGC 272 IAPMO Certified, ASME A112.18.1/CSA B125.1 IAPMO Certified, ANSI Z358.1 IAPMO Certified
Faucet Configuration
Widespread

Description

A revolution in safety and convenience, the Eyesaver® SEF-1800 combines a fully functional laboratory faucet with an independently operated eyewash. The patented design incorporates two separate water channels in the faucet body: one for the eyewash and the other for the faucet. The design assures that the integrated emergency eyewash delivers a safe, tepid water temperature to the eyes each and every time. Wrist blade handles provide for smooth faucet operation in high-use laboratory settings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.