Eyesaver SEF-18200-8 AC Powered Sensor Eyewash Faucet W/ 8" Spout

  • Mfr # SEF-18200-8

  • Zoro # G2867690


product price: $2,079.24
/ea
Free Shipping & Returns

Key Features

Height
11.14
Color
Chrome & Yellow
Flow Rate
2.4 GPM @ 30 PSI for Eyewash 1.2 GPM for Faucet
Shower Spray Head Diameter
0
Inlet Pipe Size
3/8“ comp for faucet & eyewash
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEF-18200-8
Zoro #
G2867690
UPC #
671252148118
Country of Origin
China

Dimensions

Height
11.14
Shower Spray Head Diameter
0
Inlet Pipe Size
3/8“ comp for faucet & eyewash
Length
11.1
Width
3.75
Max Deck Thickness (In.)
2
Hose Length (In.)
12
Spout Height (In.)
11.14
Spout Length
11.1

Details

Item
Eyewash/Faucet Combination
Color
Chrome & Yellow
Flow Rate
2.4 GPM @ 30 PSI for Eyewash 1.2 GPM for Faucet
Weight
3.79
For Use With
RPG05-111352, RPG38-110458, RPG76-108060, RPG76-107260
Finish
Polished Chrome
Warranty
3 Year Limited
Sensor Lead
Laser
Certifications
IGC 272 IAPMO Certified, ASME A112.18.1/CSA B125.1 IAPMO Certified, ANSI Z358.1 IAPMO Certified
Assembly Required
No
Flow Type
Aerated
Rough-in Valve Template Included
No
Number of Handles
0
Temperature Limit Control
No
Pause Control
No
Diverter Included
No
Installation Type
Counter Mounted
Vandal Resistant
Yes
Faucet Handle Style
Touchless
Sensor Range
0-7
Faucet Operation
Sensor
Self-Cleaning Nozzles
No
Faucet Configuration
Single Hole
Shower Arm Included
No
Connection Type
Compression Fitting
Handles Included
No
Collection
Eyesaver
Power Source
AC Powered
Type of Spout
Swivel
Number of Spray Patterns
0
Hose Included
Yes
Massage Feature
No
Number of Showerheads
0
Drain Included
No
Activation Type
Sensor
Theme
Industrial
Material of Construction
Plastic & Metal
Number of Holes
1
Scald Guard Included
No
Valve Type
Solenoid
Valve Included
Yes
Integral Stops
No
Number of Jets
0
Spout Reach (In.)
7.875
Escutcheon Included
No

Description

A revolution in safety and convenience, the Eyesaver® SEF-18200-8 combines a fully functional sensor-operated laboratory faucet with an independently operated eyewash. The patented design incorporates two separate water channels in the faucet body: one for the eyewash and the other for the faucet. The design assures that the integrated emergency eyewash delivers a safe, tepid water temperature to the eyes each and every time. The front-facing sensor incorporates advanced laser technology, emitting a non-visible beam of light for instant on and off operation of the daily use faucet.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.