Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eyesaver SEF-18200 AC Powered Sensor Eyewash Faucet

  • Mfr # SEF-18200

  • Zoro # G2867474


product price: $2,036.99
/ea
Free Shipping & Returns

Key Features

Height
9.26
Color
Chrome & Yellow
Flow Rate
2.4 GPM @ 30 PSI for Eyewash 1.2 GPM for Faucet
Shower Spray Head Diameter
0
Inlet Pipe Size
3/8“ comp for faucet & eyewash
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEF-18200
Zoro #
G2867474
UPC #
671252146695
Country of Origin
China

Dimensions

Height
9.26
Shower Spray Head Diameter
0
Inlet Pipe Size
3/8“ comp for faucet & eyewash
Width
3.75
Length
8.35
Spout Height (In.)
9.26
Max Deck Thickness (In.)
2
Hose Length (In.)
12
Spout Length
8.35

Details

Item
Eyewash/Faucet Combination
Color
Chrome & Yellow
Flow Rate
2.4 GPM @ 30 PSI for Eyewash 1.2 GPM for Faucet
Weight
3.67
Finish
Polished Chrome
For Use With
RPG05-111352, RPG38-110458, RPG76-108060, RPG76-107259
Rough-in Valve Template Included
No
Installation Type
Counter Mounted
Number of Jets
0
Number of Spray Patterns
0
Self-Cleaning Nozzles
No
Number of Handles
0
Sensor Lead
Laser
Power Source
AC Powered
Diverter Included
No
Theme
Industrial
Number of Holes
1
Temperature Limit Control
No
Hose Included
Yes
Faucet Handle Style
Touchless
Connection Type
Compression Fitting
Scald Guard Included
No
Faucet Configuration
Single Hole
Assembly Required
No
Spout Reach (In.)
5.44
Collection
Eyesaver
Valve Type
Solenoid
Vandal Resistant
Yes
Massage Feature
No
Sensor Range
0-7
Handles Included
No
Material of Construction
Plastic & Metal
Valve Included
Yes
Pause Control
No
Certifications
IGC 272 IAPMO Certified, ASME A112.18.1/CSA B125.1 IAPMO Certified, ANSI Z358.1 IAPMO Certified
Number of Showerheads
0
Drain Included
No
Type of Spout
Swivel
Activation Type
Sensor
Integral Stops
No
Flow Type
Aerated
Warranty
3 Year Limited
Faucet Operation
Sensor
Escutcheon Included
No
Shower Arm Included
No

Description

A revolution in safety and convenience, the Eyesaver® SEF-18200 combines a fully functional sensor-operated laboratory faucet with an independently operated eyewash. The patented design incorporates two separate water channels in the faucet body: one for the eyewash and the other for the faucet. The design assures that the integrated emergency eyewash delivers a safe, tepid water temperature to the eyes each and every time. The front-facing sensor incorporates advanced laser technology, emitting a non-visible beam of light for instant on and off operation of the daily use faucet.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.